Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB394533

MPN #: L4064B2210

Honeywell L4064B2210 - Fan & Limit Controller

Product Description
The Honeywell L4064B2210 is a Fan and Limit Controller with 125 F fan on and 100 F fan off stops, 200 F high limit stop and 11 1/2 in. insertion. For control of high limit and fan motor in all types of forced air heating systems. Features: The L4064B2210 includes three wiring terminal options available for easy installation--push-in receptacles for stripped wire, female receptacles for 1/4 in. male flag connectors, and field add-on screw terminals. Adapts to many competitive mounting holes in replacement applications and available in a variety of fan and high limit setting ranges. Has manual fan switch that overrides fan control to keep fan running continuously.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Control Range100 to 250 °F
Package Quantity1
DescriptionFan and Limit Controller
Manufacturers Part NumberL4064B2210
For Use WithForced Warm Air Heating Systems
BrandHoneywell

Warranty

Warranty1 yr