Honeywell L4064B2228 - Fan and Limit Controller
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell L4064B2228 - Fan and Limit Controller
The Honeywell L4064B2228 fan and limit controller includes 125F fan on and 100F fan off stops, 200F high limit stop and 5 in. insertion. For control of high limit and fan motor in all types of forced air heating systems. Features: The Honeywell L4064B2228 includes three available wiring terminal options for easy installation; push-in receptacles for stripped wire, female receptacles for 1/4 in. male flag connectors, and field add-on screw terminals. The Honeywell L4064B2228 controller's controls adapt to many competitive mounting holes in replacement applications and the L4064B2228 is available in a variety of fan and high limit setting ranges. This controller model has a manual fan switch that overrides fan control to keep fan running continuously.
The Honeywell L4064B2228 fan and limit controller includes 125F fan on and 100F fan off stops, 200F high limit stop and 5 in. insertion. For control of high limit and fan motor in all types of forced air heating systems. Features: The Honeywell L4064B2228 includes three available wiring terminal options for easy installation; push-in receptacles for stripped wire, female receptacles for 1/4 in. male flag connectors, and field add-on screw terminals. The Honeywell L4064B2228 controller's controls adapt to many competitive mounting holes in replacement applications and the L4064B2228 is available in a variety of fan and high limit setting ranges. This controller model has a manual fan switch that overrides fan control to keep fan running continuously.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Control Range | 100 to 250 °F |
| Package Quantity | 1 |
| Description | Fan and Limit Controller |
| Manufacturers Part Number | L4064B2228 |
| For Use With | Forced Warm Air Heating Systems |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |