Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
McDonnell & Miller

Model # :WBB916140

MPN #: 113200

McDonnell & Miller Series FS1 High Sensitivity Liquid Flow Switches, 1/2" NPT

Product Description
For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work. In-line configuration eliminates need for a pipe tee. High flow capacity. 1/2" NPT. Single pole, double throw snap switch. Switch compartment is completely sealed to protect it from the liquid. Sensitivity adjusting screw makes flow adjustment easy. Optional features - BSPT threads - Gold plated contacts. Minimum temperature (fluid or ambient) 32°F (0°C). Maximum temperature 225°F (107°C). Maximum operating pressure 100 psi (7 kg/cm2). Made in the USA.

PRICE
$585.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-13/16 in
Height4-7/16 in
Weight3 lbs

Product Details

Max Ambient Temperature32°F (0°C) °F
TypeHigh Sensitivity Liquid Flow Switches
Manufacturers Part Number113200
BrandMcDonnell & Miller

Warranty

Warranty1 yr