Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB45856

MPN #: RK120EAA

TPI Low Voltage Wall Mounted Thermostats RK120EAA

Product Description
RK Series Heat Only for 24V and Millivolt Systems
Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Sealed contacts. Positive off. Thermostats do not contain mercury. No leveling required. 1 amp. 50-90° F temperature range. Measures 3" x 3-1/4" x 1-1/6". UL listed.

PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth7/8 in
Height3-1/8 in
Weight24 lbs
Max Range90°F ft

Product Details

Temperature Control Range50 to 90 °F
TypeHeat Only
Stages1H
Amperage1 A
Voltage24 V
Min Range50°F
DescriptionLow Voltage Wall Mounted Thermostats
Manufacturers Part NumberRK120EAA
ProgrammableMechanical
BrandTPI