Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151260

MPN #: AR0464

Caloritech™ AR Series Industrial Thermostat, Heat Only, 25A - Pkg Qty 3

Product Description
Caloritech™ AR Series Industrial Thermostat DPST (-18° to 40°C / 0°F to 100°F). Type AR thermostats are used in industrial applications where close control of process temperatures is not a requirement.

The Caloritech™ AR Industrial Thermostat is designed for industrial applications where close control of process temperatures is not a requirement. Please note that a protective well or sleeving is required for use in corrosive applications.

Features:
  • All bulb and capillaries of AR thermostats are copper with nickel plating with the exception of the high temperature AR3769 and AR376893. These units have stainless bulb and capillaries
  • For corrosive applications a protective well or sleeving must be used. DPST controls with 3/8" (9.5 mm) diameter bulbs include a 3/8" NPT compression fitting, non-removable
  • For other controls without the built-in fitting, the CA1001 is available for field mounting if required
  • Thermostat Type: Externally Adjustable Thermostat 0°F to 100°F (-18°C to 38°C)
  • Certifications - CSA, C/US Safety Certified
  • Color - Red/Silver
  • For Use With - Caloritech CX Series Electric Screwplug Immersion Heater Used Primarily for Heating Water


PRICE
$1,319.85  Sold in packages of 3 / $439.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth2-5/16 in
Height6-1/2 in
Weight1 lbs

Product Details

Temperature Control Range0 to 100 °F
Stages1H
ColorRed
Amperage25 A
For Use WithCaloritech CX Series Electric Screwplug Immersion Heater
Switch ActionDPST
Voltage277 V
DescriptionIndustrial Thermostat, Heat Only, 25A
Manufacturers Part NumberAR0464
BrandCaloritech

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, C/US