Health O Meter®; Professional 2700KL Portable Digital Dual Ramp Wheelchair Scale provides a full-sized wheelchair platform with wheels for easy portability. Non-slip ramps provide easy on and off access to weighing platform and display can be mounted on wall or set on table allowing for convenient placement. Capacity: 1000 lb / 454 kg; Resolution: 0.2 lb / 0.1 kg; Platform Size : 42" W x 43" D, Ramp Size: 12 3/4" W x 42" D; Display: 1 ½" / 38 mm High-Contrast Color TFT-LCD Screen; Powered by six D batteries (not included) or 100-240V Adapter (included). Functions: EMR connectivity via Pelstar Wireless Technology, lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. 2 Year Limited Warranty.
Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,115.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 69-1/8 in |
| Weight Capacity | 1000 lbs |
| Platform Width | 43 in |
| Readability | 0.2 lb / 0.1 kg g |
| Pan/Platform Size | 42" x 43" |
| Platform Length | 42 in |
Product Details
| Type | Wheelchair Scale |
| Display | LCD |
| Color | White |
| Power Supply | 6 D (Not Included) |
| Handpost | N |
| Description | Digital Portable Wheelchair Ramp Scale, Extra Large Platform |
| Interface | Optional Pelstar Wireless Technology |
| Manufacturers Part Number | 2700KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |