Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3147039

MPN #: LPW2445-ECO-WD-R

King Electric LPW ECO2S® Wall Heater, 2500/4500W, 240/208V, White Dove

Product Description
King redefines comfort. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy.
With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room's cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. LPW ECO2S includes both fan only and timer mode options, as well as a remote control for simple operation and a Display Lock Feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications.

Technology in Comfort Heating:
ECO2S Works Smarter Not Harder. King redefines comfort with the smart series LPW ECO2S. Combining a sleek and modern architectural design with the unparalleled performance, energy efficiency and user control of the ECO2S 2-stage electronic controller with remote. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. Includes both summer fan only and timer modes for year round comfort, as well as a remote control for simple operation.

Meet the ECO2S Temperature Sensor:

Let's face it, most rooms have cold spots and don't ever seem to maintain an even temperature throughout. With the ECO2S Temperature Sensor, your ECO2S heater knows exactly where that cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. Also available is the optional accessory EC02S-5V-PWRSPLY wall adapter that allows the sensor to be plugged into a wall outlet for power.

Display Lock Feature For High Traffic Areas:

ECO2S is powerful enough to prevent tampering of the settings in high traffic areas. Simply set the Display Lock mode and it deactivates the button on the display, while the remote control is still functional for the facilities management staff..

The Original Pic-A-Watt® Multi-Wattage Element

King's exclusive Pic-A-Watt elements mean the heater can easily be tailored to a room's specific heating requirements. For smaller areas, choose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It's easy as unplugging a wire to select the wattage during installation.

Features:
  • Smart ECO2S Energy-Saving Design
  • 2-Stage Heating: Automatically Uses Lowest Wattage Needed
  • Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place it On a Wall or Shelf & Get the Right Temperature, Right Where You Want it
  • Hand Held Remote Control & Wall Holder Included
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection®
  • Long Life Unit Bearing Motor
  • Timer & Summer Fan Only Modes
  • Display Lock Feature For High Traffic Areas
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • 5-Year Limited Warranty


PRICE
$1,289.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-9/16 in
Depth4 in
Height21-13/16 in
Weight22 lbs

Product Details

TypeWall Heater
ColorWhite
Amperage18.8 A
Wattage4500 W
Voltage240/208 V
Watts High4500 W
MaterialSteel
Phase1
Manufacturers Part NumberLPW2445-ECO-WD-R
BTU15354.6 BTU
ThermostatYes
BrandKing Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus