TPI Fan Forced Wall Heater HF3315RPW - 3000/2250/1500/1125W 240/208V White
Write a Review
|
Questions & Answers (0)
Product Description
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
3000/2250 ; 1500/1125 Watt Heater without Thermostat -240/208V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.
3000/2250 ; 1500/1125 Watt Heater without Thermostat -240/208V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.
PRICE
$615.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 4 in |
| Height | 20-1/8 in |
| Weight | 22 lbs |
| Mounting Height | 8 in |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | White |
| Amperage | 5.4/6.2/10.8/12.5 A |
| Wattage | 1125/3000 W |
| Voltage | 208/240 V |
| Watts High | 3000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HF3315RPW |
| BTU | 5120/10240 BTU |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |