Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3774454

MPN #: FCP500-WO

Western Global® LubePro 544 Gallon Double Walled Used Oil Tank, Waste Oil Spill Box

Product Description
The FCP500-WO Waste Oil Tank is engineered for durability and compliance, the LubePro is ideal for automotive, industrial, and commercial applications. Field-proven to support safe storage for used oil and streamline fleet maintenance and disposal workflows. With capacity of 544 Gallons (Safe Fill: 516 Gallons) the FCP500-WO includes (1) FCP500-WO Storage Tank, (1) Waste Oil Spill Box, (1) 1.5 Suction Port and (1) Level Gauge.

Features:
  • Safe Storage: Protect against fire and exposure risks with secure & compliant used oil containment
  • Turnkey: Pre-fitted with waste oil spill box, suction port and tank venting
  • Secure: Lockable equipment cabinet keeps used oil, ports and equipment safe
  • 110% Contained: Built-in double-walled containment eliminates the need for spill pans or basins
  • Ready to Move: Four-way fork pockets for quick and easy maneuvering and mobility when empty.


PRICE
$6,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length87 in
Width46 in
Height67 in
Weight1451 lbs

Product Details

TypeWaste Oil Tank
ColorWhite
Capacity544 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberFCP500-WO
Fuel TypeWaste Oil
BrandWestern Global

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S601