Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :WBB3784926

MPN #: JDI-AFT58LP

JohnDow™ Auxiliary Fuel Tank, 58 Gallon Capacity, Gray

Product Description
Easily transport and transfer diesel fuel in the back of a pickup truck. This low-profile Diesel Carrytank is specifically designed to fit flush within the bed of a pickup truck so you get the convenience of a portable refueling station for your farm, construction, recreation, industrial, and fleet locations.

Simply hook these self-contained tanks come with a 12-volt power source and start pumping with the hose and automatic nozzle. Easily transport the Carrytank to a vehicle or leave it in a convenient spot onsite.

Features:
  • Rugged linear polyethylene construction
  • Fill Level Gauge
  • Automatic dispensing nozzle with removable drip tray
  • Integrated forklift pockets for moving when full
  • Molded handles make it easy to lift and carry the tank when empty
  • Integrated recesses are provided for securing tanks with ratchet straps during transport
  • Fits easily in the bed of a pickup truck below the truck bed sides
Pump: 12-volt transfer pump delivers fuel at 10 gallons per minute

Protective Cover: Lock for extra security

Automatic Nozzle: Automatic dispensing nozzle with removable drip tray

Forklift Pockets: Forklift pockets to lift and carry

Recess for ratchet straps: Strap into any vehicle for transport

Fits in a truck bed: Portable fuel carrytank that fits below the sides of the truck bed

PRICE
$1,565.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width32 in
Height18 in
Weight88 lbs

Product Details

TypeCarry Tank
ColorGray
Can TypeCarry tank
Capacity58 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberJDI-AFT58LP
Fuel TypeDiesel
BrandJohn Dow Industries

Warranty

Warranty1 Year yr