ComStar® 4 Oz. Faucet & Valve Stem Lubricant, Waterproof & Heatproof - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 4 oz. |
Product Details
| Manufacturers Part Number | 45-900 |
| Package Quantity | 12 |
| Description | Faucet & Valve Stem |
| Brand | ComStar |
Related Products
Zep All Purpose High Temperature is a multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment. It's anti spatter capabilities allows the grease stays in place and will not spatter or pound out of the bearing or fitting. It has superior water resistance to most acids, salt spray, steam, dirt, dust and weather. Blended with extra rust corrosion and oxidation inhibitors to provide extra protection of equipment.
WD-40 Specialist Water Resistant Silicone Lubricant waterproofs and protects. Quick drying with no messy residue. Safe on metal, rubber, vinyl, and plastic. Smart Straw for precise application. Safe to use on all metal and non-metal surfaces including rubber, plastic, and vinyl. Dries fast and leaves a clear, non-staining film without stickiness or messy residue. Safe for temperature ranges between -100°F to 500°F. Ideal for use on cables, pulleys, guide rails, valves, linkages, hinges, locks, and more. 50-state VOC compliant. Use WD-40 Specialist Water Resistant Silicone ...
RotaFoam™ Cutting Fluid is an extremely heavy-duty, high performance foamy lubricant for all types of metals and metal working applications. "Super Sticky" properties make the foam adhere to the metal and stay on longer. The blue colored foam allows you to "See Where You Spray" and also assures thorough coverage. Use with annular cutters, taps, drills, reamers, end mills, & more.
Tapfree 2's Environmentally Safe HYDRO-LUBE formulation offers remarkable performance in a water based cutting fluid. Easy, precise cutting and quick cleanup make Tapfree 2 the preferred choice for production jobs, maintenance repairs and use on construction sites. Especially effective on low and medium carbon steel, cast iron, milder grades of stainless steel and alloy steels. Features: Proprietary Hydro-Lube formulation delivers amazingly efficient cutting action, reduces heat buildup, and extends tool life Produces a superior finish and tight tolerances on most production metals from ...
A ready-to-use cutting oil aerosol that eliminates heat at its source to ensure clean, smooth cuts and prolonged tool life. It is fortified with sulfur and chlorine compounds for extreme pressure applications. It is excellent for general and severe machining operations on hard metals such as stainless steel and carbon steels as well as on soft metals such as aluminum. It is ideal for low-speed operations that require high physical lubricity, including broaching, drilling, lathing, milling, tapping and gear-cutting. Features: Excellent rust protection. Rapid heat removal. Low-foaming, for ...