Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1592484

MPN #: 30204

Oatey 30204 Dark Thread Cutting Oil (Speed Threading) 32 oz. - Pkg Qty 12

Product Description
Protection helps make sharp clean threads while extending the life of your dies. Formulated for hand thread cutting machines. Anti-mist and non-staining formula is not affected by weather.

PRICE
$174.00  Sold in packages of 12 / $14.50 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Manufacturers Part Number30204
Package Quantity12
DescriptionDark Thread Cutting Oil
BrandOatey