Hercules 40506 Duck Butter 8 lb - Pkg Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 8 lb. |
Product Details
| Manufacturers Part Number | 40506 |
| Package Quantity | 4 |
| Description | Duck Butter |
| Brand | Hercules |
Related Products
Zep All Purpose High Temperature is a multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment. It's anti spatter capabilities allows the grease stays in place and will not spatter or pound out of the bearing or fitting. It has superior water resistance to most acids, salt spray, steam, dirt, dust and weather. Blended with extra rust corrosion and oxidation inhibitors to provide extra protection of equipment.
TAPEZE X-2 is a E.P. fortified paste for tapping all metals. TAPEZE X-2 paste "clings" to your tap to afford the maximum lubricity and tap life. Features & Benefits: Increased tap life Safe on all metals, including aluminum and stainless steel Improved part finishes Eliminates chipping and galling Improved thread quality Reduces tool breakage "Splits Out" of machining coolants "Clings" to tool without mess or waste Economical and easy to use Applications: Bending Blanking Broaching Cold Heading Deep Drawing Drilling End-Forming Extruding Piercing Punching Reaming Tapping Tube- Drawing ...
Zep All Purpose High Temperature is a multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment. It's anti spatter capabilities allows the grease stays in place and will not spatter or pound out of the bearing or fitting. It has superior water resistance to most acids, salt spray, steam, dirt, dust and weather. Blended with extra rust corrosion and oxidation inhibitors to provide extra protection of equipment.
RIDGID thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available. Endura-Clear™ is specially formulated to maximize wear resistance which increases die life up to 60% and significantly cuts operating costs up to 30% over Nu-Clear. The formulation has been tested to assure chemical compatibility with FlowGuard Gold®, BlazeMaster®, and Corzan® pipe and fittings and has been added to the FBC™ System Compatible Program. Dark Oil ' Traditional mineral oil with low odor and anti-mist formulation. Nu-Clear® Oil ' ...
Tapfree 2's Environmentally Safe HYDRO-LUBE formulation offers remarkable performance in a water based cutting fluid. Easy, precise cutting and quick cleanup make Tapfree 2 the preferred choice for production jobs, maintenance repairs and use on construction sites. Especially effective on low and medium carbon steel, cast iron, milder grades of stainless steel and alloy steels. Features: Proprietary Hydro-Lube formulation delivers amazingly efficient cutting action, reduces heat buildup, and extends tool life Produces a superior finish and tight tolerances on most production metals from ...