Lubricators
Free Shipping
Brand
Length
Width
Type
Height
Color
Price
Related Products
Any of these four separate pipe port inserts, permit instant pipe sizing of every Arrow standard size filter, regulator and lubricator. Available in 1/4", 3/8",1/2" and 3/4" pipe sizes for inlet and outlet ports. A special locking design prevents backing out of lock plate screws and keeps the screws captive when the plate is removed.
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Drop regulator controls oil flow. Gauge that allows reading the air pressure in PSI and Map. Recommended oil: Class 1 (ISO VG32)
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Regulator with lock regulates air flow. Metal housing protects bowls from impacts. Gauge that allows reading the air pressure in PSI and Map.
Compressed air contains oil, solid particles and water vapors. it is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. this untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes. Features: Available in 16 sizes from 4 to 270 l/s/10 to 649 cfm. Pressure dew point as low as ...
Bimba-Mead, Filter/Regulator, MGFR200-08-M-D, 1/4" NPT Ports, Manual Drain, Metal Bowl MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.