Milton 1018M Filter and Lubricator Bowl Metal Bowl 6 oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This replacement metal bowl is designed for Milton 1/4" 3/8" and 1/2" filters and lubricators. Easily replace an old filter or lubricator bowl with this 6 ounce capacity bowl by simply turning counterclockwise.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| Description | Filter and Lubricator Bowl Metal Bowl |
| Color | Black |
| Manufacturers Part Number | 1018M |
| Brand | Milton |