Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lucky Dog

Model # :WBB1598743

MPN #: CL 65151

Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 120"L, Black

Product Description
Our Lucky Dog Kennel, European Panel system is the best of the best when it comes to safe pet containment. The clean lines of the dog kennel panels, no sharp edges and black powder coat finish are perfect for any setting. Lucky Dog European modular kennel systems are 5 ft. wide and 6 ft. high. Our 2-1/2 in. vertical upright spacing, may not be ideal for your smaller breed and/or puppy, however it is suitable for all other dog containment needs. This modular panel system allows you to customize your layout to suit your pet's needs for comfort and space as an efficient outdoor dog kennel. Always ensure your pet is properly trained to enjoy their personal space, prior to using the kennel system. Kennel panels are all welded tubular construction eliminating sharp edges for safety. Gate panel has 29-3/4" wide opening for easy access. Stabilizer bar is welded 33" from bottom for extra strength. 1-1/2" opening on the bottom for easy cleaning. Two-step powder coated process, after welding to resist rust. Undercoat is zinc-enriched primer with a top Tiger Polyester black powder coat. Package includes panels, gate panels, clamps and gate latch.

PRICE
$1,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width60 in
Height72 in
Weight Capacity125 lbs
Side Wall Height72
Opening (W x H)29-3/4"x72"

Product Details

Assembly RequiredYes
TypeModular Dog Kennel
ColorBlack
Top TypeOpen
SeriesEuro Style Modular Kennels
StyleEuropean Style
Capacity300 ft³
MaterialSteel
DescriptionEuropean Style Modular Dog Kennel, Welded Wire
Package Quantity1
Manufacturers Part NumberCL 65151
BrandLucky Dog

Warranty

Warranty1 yr