Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108111

MPN #: ISP1291S-BLA

Siesta Lucy 3 Piece Outdoor Bistro Set, 23-5/8"W x 29-1/2"H Table, Black

Product Description
Lucy outdoor bistro set with two dining chairs and one square table. Contemporary design. Made from commercial grade resin with gas injection molded legs. Extremely durable for outdoor temperatures. Easy cleaning. Perfect for heavy use indoor outdoor areas.

Features:
  • 1 x Sky Square Folding Table 24 inch Black
  • 2 x Lucy Dining Chair Black
  • Chairs made from commercial grade resin with gas injection molded legs, with non-skid rubber caps
  • Table top is polypropylene resin
  • Extremely durable for outdoor temperatures and conditions
  • Chairs stack
  • Beautiful UV Resistant, Soft Pastel Finish
  • Easy to keep clean
  • Perfect for heavy use in any indoor or outdoor areas
  • Easy Assembly Required
  • Available in USA since 2020
  • Limited warranty of 1 year


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs
Seat Width18 in
Seat Depth21 in
Seat Height18 in
Table Width23-5/8 in
Table Height29-1/2 in
Table Length23-5/8 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyBlack
StackableYes
MaterialResin
Manufacturers Part NumberISP1291S-BLA
CollectionLucy
ShapeSquare
BrandSiesta
TypeBistro Set
ColorBlack
Table Top Color FamilyBlack
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialResin
Seat Color FamilyBlack
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year