Flash Furniture® Marseille 31-1/2" Round Commercial Bistro Table with 2 Chairs, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade bistro set that includes a table and two chairs. The breathable textilene backs and seats of the chairs and structure of the table won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
PROMOTIONAL PRICE
$609.00was $719.00
Save $110.00 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 41 lbs |
| Seat Width | 17-1/4 in |
| Seat Depth | 15-1/2 in |
| Seat Height | 18-1/4 in |
| Table Width | 31-1/2 in |
| Table Height | 29-1/2 in |
| Table Length | 31-1/2 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 3 |
| Frame Color Family | Natural |
| Stackable | No |
| Material | Textilene/Aluminum |
| Manufacturers Part Number | SDA-AD641011-80-2107-BK-NAT-GG |
| Collection | Marseille |
| Shape | Round |
| Brand | Flash Furniture |
| Type | Bistro Set |
| Color | Black |
| Table Top Color Family | Black |
| Cushion Included | No |
| Number of Seats | 2 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Black |
| Table Top Material | Glass |
| Frame Material | Aluminum |
| Seat Material | Textilene |
Warranty
| Warranty | 1 Year |