Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108055

MPN #: ISP8081S-BR

Siesta Panama 3 Piece Patio Seating Set, 18"W x 18"H Table, Brown

Product Description
Panama bistro set with two dining chairs with curved arms and one square side table. Chairs are dining height. Wickerlook resin is a natural looking un-woven one piece furniture technology reinforced with fiberglass. Unlike any other woven furniture in the market Wickerlook furniture will never unravel. No metal parts to rust, no moving parts that can break. Made for commercial durability. Chairs are stackable. Perfect for hotels and restaurants. UV treated. Hose down for cleaning. Withstands outdoor temperatures summer and winter. Chairs certified for strict European standards by CATAS Italian research institute and test laboratory.

Features:
  • 2 x Panama Wickerlook Resin Dining Armchair Brown
  • 1 x Miami Square Resin Wickerlook Side Table Brown
  • Wickerlook resin open weave design
  • Not woven, won't ever unravel
  • No metal parts, no rust
  • Chairs no assembly, table easy no tool assembly
  • Cushions sold separately
  • Chairs are CATAS certified for strict European standards
  • Available in USA since 2016
  • Limited warranty of 1 year


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28 lbs
Seat Width23 in
Seat Depth25 in
Seat Height18 in
Table Width18 in
Table Height18 in
Table Length18 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyBrown
StackableYes
MaterialResin
Manufacturers Part NumberISP8081S-BR
CollectionPanama
ShapeSquare
BrandSiesta
TypeBistro Set
ColorBrown
Table Top Color FamilyBrown
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialResin
Seat Color FamilyBrown
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year