Laundry Carts
Most Relevant
Laundry carts are containers designed to efficiently collect, transport, and sort soiled linens, garments, or other laundry items. They feature casters for easy maneuverability, ergonomic handles for comfortable pushing or pulling, and durable construction. Laundry carts are commonly utilized in hotels, hospitals, laundromats, and other commercial settings with high laundry volume.
Filters
Capacity Bushel
Weight Capacity
Type
Length
Width
Liner Material
Fabric Laundry Carts

Fabric Laundry Carts are crafted with a durable liner material, such as canvas or vinyl, to hold strong against high-capacity laundry loads. The fabric expands to fit bulky items, making these laundry containers a great alternative to wire carts, and the sturdy base helps prevent the bottom from sagging. The wheeled bases roll smoothly to enable simple transport from room to room.
| Compare | Image | Capacity Bushel | Weight Capacity | Length | Width | Liner Material | Base Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8 bu | 220 lbs | 35-11/16 in | 24-1/8 in | Vinyl | Stainless Steel | Rubbermaid | Ships Same Day WBB1319396 | $249.95 | ||
![]() | 4 bu | 220 lbs | 24-1/8 in | 20-5/16 in | Canvas | Stainless Steel | Rubbermaid | Ships Same Day WBB1319395 | $199.95 | ||
![]() | 5.1 bu | 55 lbs | 36-1/4 in | 22 in | Canvas | Steel | Luxor | WB984974 | $169.95 | ||
![]() | 8 bu | 150 lbs | 26 in | 20 in | Vinyl | Steel | Royal Basket Trucks | WBB2043066 | $259.95 | ||
![]() | 8 bu | 220 lbs | 35-11/16 in | 24-1/8 in | Vinyl | Stainless Steel | Rubbermaid | Ships Same Day WBB1319397 | $305.95 | ||
![]() | - | 150 lbs | 32 in | 19-3/4 in | - | PVC | Royal Basket Trucks | WBB2238164 | $495.95 | ||
![]() | 10 | 600 lbs | 40 in | 20 in | Vinyl | Steel | Royal Basket Trucks | WBB3774448 | $299.95 | ||
![]() | 16 bu | 2000 lbs | 44 in | 32 in | Canvas | Stainless Steel | Forbes Industries | WBB1952954 | $1,579.00 | ||
![]() | 15 bu | 2000 lbs | 47 in | 22 in | Canvas | Stainless Steel | Forbes Industries | WBB1952952 | $899.00 | ||
![]() | 15 bu | 2000 lbs | 48-1/2 in | 23-1/2 in | Canvas | Stainless Steel | Forbes Industries | WBB1952953 | $905.00 |
Showing 1-10 of 13 results
Wire Laundry Carts

Wire Laundry Carts feature sturdy construction to hold heavy loads of clothing and laundry supplies. The steel material stands up against breakage, providing a durable alternative to fabric carts, and the bumper along the top edge helps prevent damage to walls and doorways during transport. The wheeled bases promote simple mobility, and the open wire design helps prevent dust and debris buildup.
Wire Laundry Carts with Single Garment Hanger

Wire Laundry Carts with Single Garment Hanger are built from sturdy steel to withstand breakage and hold heavy loads of clothing and laundry supplies. These wire laundry containers are equipped with a single-pole rack to provide hanging space for drying garments. The wheeled bases promote smooth, simple maneuverability, and the bumper along the top edge helps prevent damage to walls and equipment.
Wire Laundry Carts with Double Garment Hangers

Wire Laundry Carts with Double Garment Hanger boast high-load capacities and resistance to breakage thanks to their sturdy steel construction. These wire laundry containers are equipped with a double-pole rack to provide hanging space for drying garments. The wheeled bases make these wire laundry bins easy to maneuver, and the bumper along the top edge helps prevent damage to walls and equipment.




_8BushelXCart_001_3.webp?t=1793650432000)
_4BushelXCart_001_2.webp?t=1794563782000)


_MultiStreamXCart_001_3.webp?t=1793636407000)




