Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB3774449

MPN #: R32-BBX-JLA-4UNN

Royal Basket Trucks® Janitorial Linen Cart with 4 Swivel, 10 Bushel Capacity, Blue

Product Description
Royal Basket Trucks® offers a variety of replacement parts to keep your daily operations running with high efficiency. Select from any of our replacement parts and have it drop-shipped directly to your facility. All Royal® replacement parts are manufactured in America.

Sleek, multi-purpose carts designed for efficient sorting and collection.

Features:
  • Clean-lined, square design with a sewn-on cover to discreetly conceal contents.
  • Bag design features a 3-way zip front closure for easy unloading, non-marking PVC topping for added durability, and a sewn-in cover to conceal contents.
  • Vinyl bag is flame retardant, and resistant to mold, mildew, UV exposure, and tearing.
  • Unitized powder-coated steel frame and base keep bags securely in place.
  • Carts maneuver easily with a tubular handle and 4" non-marking polyurethane casters.


PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width20 in
Weight Capacity600 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
Liner MaterialVinyl
ColorBlue
Caster Type(4) Swivel
Capacity Bushel10
Capacity12 ft³
MaterialPVC
Number of Compartments1
Manufacturers Part NumberR32-BBX-JLA-4UNN
Base MaterialSteel
BrandRoyal Basket Trucks