Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2117852

MPN #: IF-2436-5PYTL

Little Giant® Heavy-Duty Mobile Work Center, Frame only, 24"D x 36"W x 66.5"H

Product Description
From mobile workstand to tool and small parts storage and everything in between, this fully customizable multi-purpose stand can be adjusted to fit your shops ever growing needs. This double-sided unit features a full bottom shelf measuring 24" x 36". All accessories and shelves are purchased septately. 60" high uprights.

AVAILABLE ACCESSORIES - ALL PURCHASED SEPARATELY:
  • Shelf - Flush: Lip down on all 4 sides 11" x 33-3/4".
  • Shelf - 1-1/2" Lips: Retaining lips on all 4 sides 11" x 33-3/4".
  • Pegboard Panel: 24" high 16 gauge formed steel panel with holes on 1" centers.
  • Louvered Panel: 24" high 16 gauge formed steel panel.
  • Bin Rack: 16 gauge louvered panel. Single row 6" high.
  • Arm Attachment: 1-1/4" OD tube holes, 9" deep.


PRICE
$795.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66-1/2 in
Weight163 lbs

Product Details

StyleFrame Only
IncludesFrame Truck ONLY, all accessories and shelves sold seperately.
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberIF-2436-5PYTL
BrandLittle Giant

Warranty

Warranty1 Year Limited