Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LuxUVC

Model # :WBB2396060

MPN #: UVC-LOCKER-S-SC

LuxUVC 8 Chamber UV-C Charging Locker

Product Description
The 8 Chamber Locker, a safe, ultraviolet (UV-C) light disinfectant charging solution.

Eight, secure chambers come equipped with 3 cables supporting 99.9% of devices - from Apple to Android and everything in between. Our mobile phone charging lockers come with pin code technology so you can leave your phone in the phone locker while you go on with your day.

Each charging bay is equipped with a UV-C disinfecting light - proven to kill 99.9% of bacteria and viruses - even coronaviruses like SARS.

Specifications:
  • Product ID: UVC-LOCKER-S-SC
  • Weight: 55 lbs.
  • Dimensions: 10" deep x 24.5" wide x 50" tall
  • Finish: Matte black + gray finish
  • Material: Steel
  • Voltage: 120v
  • UV-C Wavelength: 254nm (germicidal ultraviolet light)


PRICE
$3,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3949.00
Buy 6 units - 10 units
3749.00Save $200.00 (5%)
Buy 11+ units
3635.00Save $314.00 (8%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth10 in
Height50 in
Weight55 lbs

Product Details

Lock TypePincode Lock
Power3 Charging Cables / Chamber
TypeCharging Station
ColorBlack
Mounting LocationFloor
Voltage120 V
MaterialSteel
Construction TypeUnassembled
Description8 Chamber UV-C Charging Locker
Package Quantity1
Max Device Capacity8
Device Capacity Range1-10
Manufacturers Part NumberUVC-LOCKER-S-SC
FunctionCharge/Secure/Sanitize
Device CompatibilityMobile Phones
BrandLuxUVC

Warranty

WarrantyLifetime Limited