Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB2217416

MPN #: LX-PNADJ-WH

Luxor® Pneumatic Height Adjustable Lectern - White

Product Description
Luxor's newest and most versatile lectern caters to multiple users in a variety of environments. The convenient pneumatic foot pedal swiftly and quietly adjusts the height between 28" - 42.5", allowing users to comfortably sit or stand. When the lectern is used for formal presentations, the tabletop easily tilts and transforms into a presenter's shelf, or the tabletop can also remain flat to be utilized as a standing/sitting workstation. Add functionality and ease to your workplace with Luxor's quality Pneumatic Height Adjustable Lectern.

Features:
  • Pneumatic foot pedal provides simple and swift height adjustment
  • Modern and professional design suits conference rooms, classrooms, and training areas
  • Offers diverse user applications; lever alters between a podium tilt and flat presentation space
  • Paper-stopping lip keeps materials and equipment in place
  • Single leg conserves space
  • Two casters allow easy transportation
Dimensions:

Overall: 25.5" W x 17" D x 28"-42.5" H
Tabletop: 25.5" W x 16.7" D

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth17 in
Height28 to 42-1/2 in
Weight23.1 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyWhite
ColorWhite
Top Color FamilyWhite
DescriptionAdjustable Lecturn Podium
Frame MaterialSteel
Manufacturers Part NumberLX-PNADJ-WH
Top MaterialMDF
BrandLuxor

Warranty

WarrantyLifetime Limited