Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3120587

MPN #: MBS-STOOL-2

Luxor Adjustable-Height Stackable Classroom Stool w/ Wheels & Storage , 19"L x 19"W x 27"H

Product Description
Luxor's modern, functional student stool is a great addition to any classroom or home. Highlights include a clear, removable bin (a proven customer favorite in our Mobile Bin Storage Units) that provides a roomy place to store papers, pencils, and other small items. Four 2" casters (each with a locking brake) and a built-in grab handle make the stool easy to move across a variety of surfaces, then stacked up to three high for space savings and easy storage. The 7" of height adjustment range (in 1" increments) make it suitable for a wide range of ages and grades. Luxor's stackable stools for classrooms are perfectly sized for young learners and - thanks to a sturdy plastic seat and all-metal frame - are easy to clean. And best of all, they work perfectly with the MBS-DESK student desk.

Features:
  • Tool-adjustable height to fit a wide range of ages and grade levels
  • Removable, clear 3"-deep MBS storage bin with a 20 lb. weight capacity*
  • Clear plastic bin lets you know contents at a glance
  • Built-in safety feature prevents bin from accidentally being pulled off its track
  • Smooth-rolling, lockable 2" casters for easy mobility
  • Caster locks secure both the wheel and the swivel mechanism
  • Stackable design (when the bin is removed) for space savings and easy storage
  • Built-in grab handle
  • Durable plastic construction is easy to clean
  • Sturdy steel frame with white powder coat paint finish
  • Easy assembly


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height27 in
Weight Capacity269 lbs

Product Details

Number of Bins1
TypeStackable Stool
MaterialPlastic
Package Quantity1
ColorWhite
Frame MaterialSteel
BrandLuxor