Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :T9FB3120583

MPN #: XLC11-B-OUTRIG

Luxor Heavy Duty Utility Tub Cart, Two Shelves w/ Outrigger Utility Cart Bins, 24-1/2" x 45-1/2"

Product Description
The XLC11-B, an extra-large and heavy-duty version Luxor's two-shelf plastic utility carts, is perfect for organizing and hauling your bulkiest and heaviest items. The pair of spacious tub cart shelves are 5"-deep to contain an assortment of items securely. At 24.5" wide and 45.5" long, this rolling cart offers impressive capacity while still being maneuverable in narrow aisles.

Made from high-density polyethylene plastic, the rolling cart won't dent, rust, scratch, or stain and can hold up to 500 evenly distributed pounds. An ergonomic push handle and 5" commercial-grade casters, two with locking brakes, make it easy to move heavy loads and stabilize the cart when needed.

To add even more storage and functionality, this XLC11-B includes a pair of Luxor's Outrigger Utility Cart Bins, which enhance convenience and efficiency by adding a combined 6 gallons of versatile, removable, supplemental capacity.

Features:
  • Twin tub shelf design suits warehouses, shops, garages, restaurants, hotels, or offices
  • Molded plastic shelves and legs will never rust, dent, scratch, or stain
  • HDPE (high-density polyethylene) shelves; PVC legs
  • Shelves safely transport goods in 2.5"-deep tub area
  • Ergonomic push handle molded into top shelf
  • Integrated bottle holder plus compartments for smaller items
  • Rolling cart with 5" heavy-duty casters
  • Maximum weight capacity: 500 lbs.
  • Made in the USA


PRICE
$275.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width24-1/2 in
Height33 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

TypeGeneral Purpose Cart
Shelf Capacity250 lbs
ColorBlack
Number of Shelves2
MaterialPolyethylene
Frame MaterialInjection molded thermoplastic resin
Manufacturers Part NumberXLC11-B-OUTRIG
BrandLuxor