Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3120581

MPN #: SEC11-B-OUTRIG

Luxor Plastic Utility Tub Cart, Two Shelves w/ Outrigging Utility Cart Bins, 24" x 18", Black

Product Description
The SEC11-B, like all of Luxor's two-shelf plastic utility carts, is perfect for organizing and hauling heavy items. The pair of spacious tub cart shelves are 2.5"-deep to contain an assortment of items securely. At only 18" wide, this rolling cart leaves plenty of room for other traffic in narrow aisles.Made from high-density polyethylene plastic, the rolling cart won't dent, rust, scratch, or stain and can hold up to 400 evenly distributed pounds. An ergonomic push handle and 4" full-swivel casters, two with locking brakes, make it easy to maneuver heavy loads and stabilize the cart when needed.To add even more storage and functionality, this SEC11-B includes a pair of Luxor's Outrigger Utility Cart Bins, which enhance convenience and efficiency by adding a combined 6 gallons of versatile, removable, supplemental capacity.

Features:
  • Twin tub shelf design suits warehouses, shops, garages, restaurants, hotels, or offices
  • Molded plastic shelves and legs will never rust, dent, scratch, or stain
  • HDPE (high-density polyethylene) shelves; PVC legs
  • Shelves safely transport goods in 2.5"-deep tub area
  • Ergonomic push handle molded into top shelf
  • Rolling cart with 4" full-swivel casters; available with 5" heavy-duty casters
  • Maximum weight capacity: 400 lbs. (500 lbs. with heavy-duty casters)
  • Made in the USA


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width27-1/4 in
Height34-1/4 in
Weight Capacity400 lbs
Wheel Diameter4 in

Product Details

TypeGeneral Purpose Cart
Shelf Capacity200 lbs
ColorBlack
Number of Shelves2
MaterialPolyethylene
Frame MaterialInjection molded thermoplastic resin
Manufacturers Part NumberSEC11-B-OUTRIG
BrandLuxor