Ammex® LX3 Industrial Grade Latex Gloves, Powder-Free, Natural, M, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ammex LX3 powder free industrial grade latex gloves. Great for foodservice, painting, automotive, beauty, janitorial, etc.
PRICE
$165.00 Sold in packages of 10 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 15 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 3.0 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Industrial, Food Service, Painting, Automotive, Beauty, Janitorial |
| Series | X3 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | LX3 Powder-Free Textured Industrial Grade Latex Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | LX344100 |
| Texture | Micro-Roughened |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |