Victron Energy Lynx Power In Module, 16"W x 7"H, Blue, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Lynx Power In - A modular DC bus bar, used to connect batteries to the Lynx DC distribution system. The lynx power in module is used to connect batteries via an external fuse. It can be useful if you have multiple parallel strings. Due to the extremely high short circuit current potential of most battery banks, it is suggested to use an external fuse system with an appropriate fault current interruption rating (such as an NH HRC). The Power In contains a negative and positive DC bus-bar with M8 bolts in which to connect batteries cables. It can take cables up to 22 mm in diameter through the bottom entry guides, and no limit via the two side connections.
PRICE
$137.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 16 in |
| Height | 7 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Lynx Power In Module |
| Color | Blue |
| Manufacturers Part Number | LYN020102000 |
| Brand | Victron Energy |