Victron Energy Lynx Shunt VE.Can, 12"W x 7"H, Blue, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Lynx Shunt VE.Can - The Lynx Shunt VE.Can is an intelligent 1000A shunt with location for a fuse (not included), the built-in battery monitor accurately monitors the state of charge of your battery. Use a GX device (e.g. Cerbo GX) for reading out the information. Part of the modular Lynx distribution system.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 12 in |
| Height | 7 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Lynx Shunt VE.Can |
| Color | Blue |
| Manufacturers Part Number | LYN040102100 |
| Brand | Victron Energy |