Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641551

Global Industrial™ Heavy Duty All-Purpose Cleaner, 20 Pods/Jar, 12 Jars/Case

Product Description
✓ Made of a non-aerosol, phosphate-free, ammonia-free formula.
✓ Safe and effective on all surfaces.
✓ Most effective with a microfiber cloth or ideally a paper towel.

Wipe away grease and oils with the Global Industrial™ Heavy Duty All-Purpose Cleaner. Simply drop one cleaner pack into the Global Industrial™ Trigger Spray Bottle (model 641552, sold separately). Formulated to clean stoves, grills, sinks, ovens, fridges, freezers and commercial equipment, this cleaner is ideal for use in private homes and commercial business settings. 1 Year Limited Warranty.

  • Fragrance: Lavender.
  • PRICE
    $289.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size20 pods

    Product Details

    StyleLiquid Pod
    TypeHeavy Duty All-Purpose Cleaner
    Unit Yield1 Quart
    Capacity20 pods
    ScentLavender
    Size Type12gm
    Package Quantity240 Pods
    DescriptionHeavy Duty All-Purpose Cleaner
    Package Yield240 Quarts
    Manufacturers Part Number641551
    BrandGlobal Industrial