- Non-caustic
- Phosphate free
- Biodegradable detergents
Zep® Formula 50 R.T.U. All Purpose Cleaner, Quart Bottle, 12 Quarts/Case
Write a Review
|
Questions & Answers (0)
Product Description
A ready-to-use, all-purpose cleaner that cleans all washable surfaces while being non-abrasive and removes stubborn stains.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
| Size | 32 oz |
Product Details
| Scent | Unscented |
| Capacity | 32 oz |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Food Residue |
| Package Quantity | 12 Bottles |
| Description | Formula 50 RTU All Purpose Cleaner |
| Color | Green |
| Manufacturers Part Number | F50001 |
| Brand | Zep |