Prime-Line M 6161 Shower Door Handle Set, 2-1/4-Inch, Gold
Write a Review
|
Questions & Answers (0)
Product Description
This is a Tub and Shower Door Shower Door Handle Set, 2-1/4, Gold. It is made of Plastic. It has a Gold Finish and is sold as one package.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Plastic |
| Package Quantity | 1 |
| Description | Shower Door Handle Set 2-1/4-Inch |
| Color | Gold |
| Manufacturers Part Number | M 6161 |
| Brand | Prime-Line Products |