Prime-Line M 6164 Self-Adhesive Round Bumper, 1-Inch, Clear,(Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
This bumper is constructed from clear rubber. It features a self-adhesive design, just peel off the backing and press it into the tub enclosure jamb. This bumper helps keep your door panels from slamming shut.
PRICE
$7.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Rubber |
| Package Quantity | 4 |
| Description | Self-Adhesive Round Bumper 1-Inch |
| Color | Clear |
| Manufacturers Part Number | M 6164 |
| Brand | Prime-Line Products |