Allegro Industries® 8" Dia. Statically Conductive Ducting
Write a Review
|
Questions & Answers (0)
Product Description
Allegro offers 4 different ducting diameters, 8", 12", 16" and 20" in 15' and 25' lengths for static conductive environments. This lightweight and retractable duct is designed for maximum air handling capabilities with dual direction flow and low friction loss, while providing a safe positive means of discharging static build-up. Single ply, designed with vinyl and polyester materials and a neoprene coating, create a temperature resistance up to 250°F. This ducting is integrated with extended solid grounding wire at each end. It meets ASTM specs and UL-94-VO requirements. It is rated to 1000,000 OHMS or less per square inch. The product has a limited warranty of 1 year.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 11 in |
| Height | 28 in |
| Weight | 14 lbs |
| Diameter | 8 in |
Product Details
| Includes | Ducting |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 9500-25EX |
| For Use With | Allegro Industries Model 9518-03, 9518-03S, 9518-13 & 9518-13S |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |