M&M 's Candies, 1.69 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
M&M 's Candies, 1.69 oz, 36 Count
A smooth milk chocolate coated by a crunchy candy shell. Each candy has a different color shell.
Specifications: Bags per Shipment: 36 Bags per Shipment
Candy Type: Packaged Candy
Size of Product: 1.69 oz per Bag
Total Shipping Weight: Approximately 5.8 Pounds
A smooth milk chocolate coated by a crunchy candy shell. Each candy has a different color shell.
Specifications: Bags per Shipment: 36 Bags per Shipment
Candy Type: Packaged Candy
Size of Product: 1.69 oz per Bag
Total Shipping Weight: Approximately 5.8 Pounds
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 Count |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Box |
| Description | M&M 's Candies |
| Manufacturers Part Number | 209-00385 |
| Gluten Free | No |
| Brand | M&M's |