M&M'S MINIS Milk Chocolate Candy, 1.08-Ounce Tubes (Pack of 24)
Write a Review
|
Questions & Answers (0)
Product Description
Share delicious, colorful fun with M&M'S MINIS Size Milk Chocolate Candy Tubes. These individually wrapped chocolate candy tubes are a delicious way to share your love of chocolate with friends and family. Beyond being a great way to stock up your pantry with chocolate goodness, M&M'S MINIS Milk Chocolate Candy Tubes can be used to pass out to trick-or-treaters on Halloween, bring to share at a holiday party or add to a candy buffet at your next gathering. There's no end to the fun you can have with M&M'S MINIS Milk Chocolate Candy.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Pack |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Description | M&M's Minis Milk Chocolate Candy |
| Manufacturers Part Number | 209-00061 |
| Gluten Free | No |
| Brand | M&M's |
Compliance & Certifications
| Certifications | Contains Nuts |