Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084186

MPN #: MDS3024B14-EMG1

M-Series Short Emergency Crash Cart, MD30-EMG1, Std Width, 4 Drawers, Breakaway Lock, Beige

Product Description
If you're looking for the best medical emergency cart at the best crash cart price, the MDS3024B14+MD30-EMG1 is a reliable, economical cart that includes common accessories needed for most medical crash carts. The MD30-EMG1 Emergency Package includes an IV pole, oxygen tank holder, cardiac board, drop shelf and more, and there's enough room on the cart body to mount other purchased accessories if you need. The cart construction features industry best Tente® casters for quick movement, top quality drawer slides and a breakaway bar with 100 seals to ensure your cart is prepped and ready for any situation. Each M-Series cart is built to last with a 12-year manufacturer's warranty, is easily customizable and provides the best bang for your buck in crash cart price comparisons.

Construction:
  • Sturdy, uni-body steel construction

Features:
  • Choice of lock options
  • Heat sealed powder coat steel break-away lock bar
  • Pack of 100 break-away seals
  • 24" of vertical drawer space
  • Full extension drawers slides for easy access
  • Cart is delivered assembled
  • Antimicrobial plastic top, removable
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Durable scratch resistant heat sealed powder coat finish
  • Ergonomic side push handles can be mounted on either side
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Body has pre-threaded accessory mounting holes
  • Latex free
  • 12-Year Manufacturer's Warranty on shipments to US and Canada, 5-Year Manufacturer's Warranty on all other International shipments.
  • 1-Year Limited Warranty on any bought-out parts

Accessories Included
  • Cardiac board and brackets (MD-CARDBRD)
  • Drop shelf (MD-DRPSHLF)
  • (2) Utility hooks (UHOOKS2)
  • IV pole (MD-IV2)
  • Oxygen tank holder (O2HLDR)
  • (2 Sets) Standard 3" Drawer Dividers (MD30-DIV3-S)

Drawer Configuration
  • Two 3" drawers (7.6 cm)
  • One 6" drawer (15.2 cm)
  • One 12" drawer (30.5 cm)

Internal Drawer Dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)

Overall Cart Dimensions
  • 37.25" H x 36.75" W x 22" D (94.6 cm H x 93.3 cm W x 55.9 cm D)
  • Cart weight: 137 lbs (62.1 kg)
PRICE
$2,799.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height37-1/4 in
Weight137 lbs
Wheel Diameter5 in
Drawer Dimensions24-1/2" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeBreakaway Lock
TypeAcute Care Cart
Drawer Configuration(2) 3",(1) 6",(1) 12"
ColorBeige
SeriesM-series
Caster Type1 Steering & 2 Braking
Number of Drawers4
For Use WithMedical storage
Wheel TypeCaster
StyleCrash Cart
MaterialSteel
Manufacturers Part NumberMDS3024B14-EMG1
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited