Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915863

MPN #: 51138

TrippNT™ Extra Wide Compact 4 Drawer Locking Cart, Almond Beige, 27"W x 19"D x 27"H

Product Description
TrippNT's Extra Wide Compact Cart with Almond Beige Drawers offers under counter storage to organize and secures supplies. It has 4 full-extension total locking drawers with 3 inch polypropylene casters, 2 locking, 2 swivel, and a built-in tray top. There is a built-in push-pull handle for easy mobility. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and 4 Total Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Offering Substantial Storage
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$1,859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width19 in
Height27 in
Weight67 lbs
Wheel Diameter3 in
Drawer Dimensions24-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCompact
Number of Drawers4
Wheel TypeSwivel Casters, 2 With Brakes
Material1/2" HDPE, 1/2" PVC, 1/8" ABS
DescriptionExtra Wide Compact Locking 4 Drawer Cart
Package Quantity1
Manufacturers Part Number51138
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee