Brass Hose Ferrules, WESTERN ENTERPRISES 4750
Write a Review
|
Questions & Answers (0)
Product Description
WE 4750 FERRULE
PRICE
$1.61
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 in |
| Weight | 0 lbs |
| Diameter | 0.478" |
Product Details
| Type | Ferrule |
| Material | Brass |
| Manufacturers Part Number | 312-4750 |
| Brand | Western Enterprises |