x

Take 15% off your entire order!

Offer applied at checkout

M10x1.0 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD

M10x1.0 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD

Item #: WBB571040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.49

Save $1.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.0 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • DIAMETER INCHES 1-1/2
  • THREAD SIZE M10x1.0
  • SIZE (mm) 10
  • THREADS PER INCH 1
  • THREAD DIRECTION Right Hand
  • THREAD SIZE METRIC M10x1.0
  • TYPE Round Split
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 1253452
  • OD 1-1/2
  • THREAD PITCH (TPI) --
  • STYLE Round Split
  • THREAD DIAMETER --
  • OUTSIDE DIAMETER 1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M12x1.25 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD

Item #: B571316

Not Yet Rated

Usually ships in 5 to 8 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10x1.0 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD

M10x1.0 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD

Item #: WBB571040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant