Milwaukee® M12 Fuel 1/4" Right Angle Die Grinder Kit Bundled With 3" Compact Cut Off Tool
|
Questions & Answers (0)
Product Description
This bundle Includes a Milwaukee® M12 FUEL 1/4" Right Angle Die Grinder Kit and a free Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20
Our M12 FUEL 1/4" Right Angle Die Grinder the latest cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 50% more power than pneumatic competition and features our POWERSTATE™ Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and accessibility to help fit in tight places without giving up on performance.
The M12 Right Angle Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed trigger, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL 1/4" Right Angle Die Grinder takes productivity and accessibility to the next level.
Includes a Free Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20
The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool Free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool Free guard adjustment and an LED light.
Our M12 FUEL 1/4" Right Angle Die Grinder the latest cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 50% more power than pneumatic competition and features our POWERSTATE™ Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and accessibility to help fit in tight places without giving up on performance.
The M12 Right Angle Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed trigger, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL 1/4" Right Angle Die Grinder takes productivity and accessibility to the next level.
Includes a Free Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20
The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool Free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool Free guard adjustment and an LED light.
CLEARANCE PRICE
$605.00was $709.00
Save $104.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Weight | 1 lbs |
| Arbor Size | .25 in |
| Size | 1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Variable Speed | Yes |
| Color | Red |
| Switch Type | Paddle |
| Handle Type | Straight |
| Number of Batteries | 2 |
| Voltage | 12 V |
| Description | 1/4" Right Angle Die Grinder Kit |
| Manufacturers Part Number | 3485-22 |
| Brand | Milwaukee |