Dies
Availability
Brand
Type
Size
Length
Material
Color
Price
Related Products
High Speed Steel TMX Adjustable Round Split Left Hand Dies. 9/16 - 24 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
Short chamfer on both sides of die to extend tool life. Adjustable for wear and size. Cut external threads when held in a die stock. Produce UN thread form. Can be used for close to shoulder work. Manufactured from carbon steel substrate. Bright finish. 30 Day Warranty.
High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.25 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
Bosch Tap & Die Set, B44718, Black Oxide, 40-Piece Includes (Dies) 1" hex dies: (1) 3mm x .50, (1) 3mm x .60, (1) 4mm x .70, (1) 4mm x .75, (1) 5mm x .80, (1) 5mm x .90, (1) 6mm x 1.00, (1) 7mm x 1.00, (1) 8mm x 1.25, (1) 9mm x 1.00, (1) 9mm x 1.25, (1) 10mm x 1.25, (1) 10mm x 1.50, (1) 11mm x 1.50, (1) 12mm x 1.50, (1) 12mm x 1.75, (1) 1/8-28 BSP, Includes (Handle And Accessories) (1) #5 screwdriver, (1) screw piitch gauge, (1) 1" hex die stock, (1) T-handle wrench 0-1/4, (1) T-handle wrench 1/4-1/2, (1) tap wrench 1/2-1/2, Includes (Taps) Plug taps: (1) 3mm x .50, (1) 3mm X 0.60, (1) ...