x

Take 15% off your entire order!

Offer applied at checkout

M16x2.0 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1-1/2" OD

M16x2.0 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1-1/2" OD

Item #: WBB571411

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Dies. M16 x 2.0 HSS, ISO Metric TMX Round Adjustable Die, Coarse Thread, 1-1/2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • DIAMETER INCHES 1-1/2
  • THREAD SIZE M16x2.0
  • SIZE 16
  • THREADS PER INCH 2
  • THREAD DIRECTION Right Hand
  • THREAD SIZE METRIC M16x2.0
  • TYPE Round Split
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 1254452
  • OD 1-1/2
  • THREAD PITCH (TPI) --
  • STYLE Round Split
  • THREAD DIAMETER --
  • OUTSIDE DIAMETER 1-1/2"
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 17, 2013

    die
    Your review:
    not bad for the price.
  • Reviewer: Anonymous

    Date: October 01, 2013

    die
    Your review:
    you get what you pay for.
Product Q & A

There are no questions for this product.

Popular item in this category

M12x1.75 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1-1/2" OD

Item #: B571415

Not Yet Rated

Usually ships in 5 to 8 days

$23.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M16x2.0 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1-1/2" OD

M16x2.0 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1-1/2" OD

Item #: WBB571411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant