Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB243304

MPN #: 0880-20

Milwaukee® 0880-20 M18™ 2-Gallon Cordless Wet/Dry Vacuum (Bare Tool Only)

Product Description
The M18™ 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack, its ideal for extended spot and area clean up.

Features:
  • Powerful Suction for Wet & Dry Applications
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • 30+ minutes of Clean-up on an M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack
  • 45 CFM
  • 32" of Water Lift
  • Stackable Tool Box Design
  • Built-In Blower Port
  • Hose Diameter: 1-1/4"
  • 2 Gallon Capacity
Includes:
  • (1) 6' Flexible Hose
  • (1) Crevice Tool
  • (1) Utility Nozzle
  • (1) HEPA Filter
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$235.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Water Lift32 in
Hose Diameter1-1/4 in
Hose Length6 ft

Product Details

Max Air Velocity45 mph
TypeCordless Vacuum
CFM45 CFM
Type of PowerBattery
ColorRed
SeriesM18™
Filter TypeHEPA
Batteries IncludedNo
Capacity2 gal
Voltage18 V
MaterialPlastic
Manufacturers Part Number0880-20
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty5 yr