Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680244

MPN #: LC 1100 WD

Delfin Wet Dry Vacuum - 9 Gallon 1.3 HP

Product Description
The LC 1100 WD is an industrial vacuum for clean rooms, ideal for removing liquids and sanitizing clean rooms. Multiple levels of filtration (HEPA and ULPA available) ensure that the air released by the vacuum is pure. Smooth surfaces and stainless steel construction make cleaning, maintenance and sanitization easier. The vacuum (engine head excluded are autoclavable for complete and safe sanitizing of the vacuum.
Features:
  • Single Phase 115V
  • Powerful bypass motor with independent cooling
  • 1.5 HP (1 KW)
  • 9 Gallon (35 LT) capacity
  • Stainless steel construction
  • Compliant with GMP standards
  • Up to four stages of filtration and bagging into "safe-bag" for toxic waste
  • Autoclavable (up to 248° F (120° C), excluding the engine head)
PRICE
$11,749.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width17 in
Height29 in
Weight60 lbs
Water Lift90.1 in
Cord Length30'
Inlet Size40mm in

Product Details

Filter TypeBag
Wattage149.5 W
FiltrationPTFE Coated Polyester - Class M
MaterialStainless Steel
Manufacturers Part NumberLC 1100 WD
BrandDelfin Industrial
TypeWet/Dry Vacuum
CFM105.9 CFM
Horsepower1.3 HP
Type of PowerCorded
ColorSilver
Motor Amps8.7 A
StyleCanister
Capacity9 gal
Voltage115 V
Decibels75 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA