MILWAUKEE M18 FUEL 4-1/2 IN/5 IN CRDLESS ANGLE GRINDER, 18 VDC, 8500 RPM
Milwaukee® M18 Fuel 4-1/2 In/5 In Crdless Angle Grinder, 18 Vdc, 8500 Rpm
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-11/16 |
| Weight | 3 lbs |
| Size | 4-1/2 - 5 in |
| Spindle Thread | 5/8 - 11 in |
Product Details
| Type | Braking Grinder |
| Corded/Cordless | Cordless |
| Color | Red/Black |
| Switch Type | Paddle |
| Style | Cordless |
| Includes | Tool Only |
| Description | Tool Only |
| Manufacturers Part Number | 2880-20 |
| Lock On | No |
| Brand | Milwaukee |
Warranty
| Warranty | 5 Years Tool/3 Years Battery yr |