Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3163238

MPN #: 2880-22

Milwaukee® M18 FUEL Cordless Braking Grinder Paddle Switch Kit, 4-1/2"- 5" Wheel Dia., 8500 RPM

Product Description
Our M18™ FUEL™ 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock Kit is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18™ FUEL™ 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18™ FUEL™ 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18™ FUEL™ 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.

Features:
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
  • REDLITHIUM HIGH OUTPUT Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
  • Rapid Stop Brake stops all accessories in 2 seconds or less
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Change with Integrated FIXTEC Technology
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • Compatible with all M18 batteries
  • Handle Type - Straight
  • Battery Type - 18 Volt Lithium Ion
Includes:
  • (1) M18 FUEL™ 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock(2880-20)
  • (2) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack(48-11-1865)
  • (1) M18™ & M12™ Rapid Charger(48-59-1808)
  • (1) T27 Guard
  • (1) T1 Clip-On Guard
  • (1) Side Handle
  • (1) Wrench
  • (1) Back Flange
  • (1) Flange Nut
  • (1)Contractor Bag


PRICE
$565.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-13/16
Width2-3/4 in
Height4-1/16 in
Weight6 lbs
Arbor Size5/8 in
Size4-1/2 - 5 in
Spindle Thread5/8-11 in

Product Details

TypeCordless Braking Grinder Paddle Switch Kit
ColorRed
Amperage11 A
No Load Speed8500
Switch TypePaddle
Voltage18 V
Description4-1/2"- 5" Braking Grinder Paddle Switch Kit, No-Lock
Manufacturers Part Number2880-22
Lock OnNo
BrandMilwaukee

Warranty

Warranty5 Years Tool/3 Years Battery yr