Punch & Die Sets
Availability
Special Price
Brand
Type
Material
Color
Price
Related Products
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
The 12 Piece Square Punch & Die Set with Storage Case provides the 12 most popular Square punch & die sets in one convenient kit. Includes the most popular 12 Square punch & die sets. Contains Punches & Dies to produce the following size Square holes: 1/4", 5/16", 3/8", 7/16", 1/2", 17/32", 9/32", 5/8", 11/16", 3/4", 25/32",& 13/16". Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage case. Note: Punch diameter must meet or exceed the thickness of your material.
Greenlee® 7235BB Slugbuster® Punch & Die Set,1/2 To 1-1/4 Features: Assortment of commonly used Slug-Buster knockout punches, packaged to meet the contractor's needs High-impact, rugged plastic carrying case
Features: Heavy-duty construction for strength and durability Includes Pilot Punch sizes: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 Designed to apply equal pressure to the end of a pin driving it straight through the hole The ball on the center of the point end assures proper contact with the pin eliminating damage to the pin or hole wall
Our 32 Piece Round Punch & Die Set with Storage Cases is designed for the fabricator who needs all punching options available. Includes 32 standard round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32", 13/16", 27/32", 7/8", 29/32", 15/16", 31/32", 1", 1-1/32", 1-1/16",& 1-1/8". Made of durable tool steel for long life. Compatible with standard ...