Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3222066

MPN #: 2957-20

Milwaukee® M18 FUEL™ 1/4" Hex Impact Driver with ONE-KEY™, Bare Tool Only

Product Description
Our M18 FUEL™ 1/4" Hex Impact Driver w/ One-Key™ is the Most Powerful and Fastest Driving impact driver, featuring Ultimate Trigger Control. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS™ intelligence delivers Ultimate Trigger Control by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. Our 4-mode drive control provides operators with greater control over output speed and power. The self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. With ONE-KEY™, you gain the ability to Customize, Track and Manage your impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. Our M18 FUEL™ 1/4" Hex Impact Driver is part of our M18™ system which is fully compatible with over 250+ solutions.

Features:
  • Ultimate Trigger Control prevents stripping of screws or damaging materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4-1/2") for tight space access
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for ease of use
  • 2.2 lbs lightweight design
  • All-metal belt clip for portability
  • Compatible with all M18™ batteries & chargers
  • Fastest Driving Speed


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Weight2 lbs
Chuck Size1/4 in
Torque2000 lb-in

Product Details

Battery TypeM18
TypeCordless
Anvil Type1/4" Hex
Batteries IncludedNo
StyleBare Tool
LED LightYes
Voltage18 V
Manufacturers Part Number2957-20
BrandMilwaukee

Warranty

Warranty5 yr